Shop All Marking and Warning Tapes
Mighty Line
Floor Marking Tape, T, 2In W, 6In L, PK100
Mfr # B&YT
Zoro # G4899282
product price: $120.00
/pk 100, $1.20/ea
Free Shipping & Returns
$120.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2 in
- Standards ASTM D 882, PSTC-101D
- Adhesion Strength 83 oz/in
- Tape Strip Length 6 in
- Retroreflective Grade Non-Reflective
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Line
- MFR # B&YT
- Zoro # G4899282
- UPC # 815035011613
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 2 in |
Tape Strip Length | 6 in |
Imperial Tape WxL | 2 in x 6 in |
Imperial Tape Width | 2 in |
Imperial Tape Length | 6 in |
Description
Floor Marking Tape, T, Striped, Black/Yellow, 2 in, 6 in, 55 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Graphic Facility Signs - No Smoking - Vinyl 7x7, S1P (S1P)
- RINGERS GLOVES Gloves, L, PR (167)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA900 M 090)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, 14" Width, Aluminum, Please Use Main Entrance Sign, Landscape (OS-NS-A-1014-L-17618)
- MIGHTY LINE Floor Marking Tape, Angle, 2In W, Red, PK100 (ANGLER)
- MIGHTY LINE Floor Marking Tape, 2In W, 100 ft. L (2RB)
- MIGHTY LINE Mighty Line™ Deluxe Safety Tape Angles, 6" x 6" x 2", Yellow/Black, 24/Case (T9662BY)
- MIGHTY LINE Marking Tape, Roll, 4In W, 100 ft. L (4RYCHV)
- MIGHTY LINE Floor Marking Tape, 2In W, Blk/Ylw, PK100 (ANGLEB&Y)
- MIGHTY LINE Mighty Line™ Deluxe Safety Tape Angles, 6" x 6" x 2", Yellow, 24/Case (T9662Y)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (580W STD RED)
- Mighty Line Marking and Warning Tapes