Shop All Anti-slip tapes, Treads & Stair Nosings
Mighty Line
Floor Marking Tape, Roll, White, Solid, PVC
Mfr # 3RW
Zoro # G6376553
Free Shipping & Returns
$143.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Color White
- Material PVC
- Tape Color White
- Tape Format Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Line
- MFR # 3RW
- Zoro # G6376553
- UPC # 815035010258
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3" |
Length | 100 ft. |
Roll Length | 100 ft |
Imperial Tape Length | 100 ft |
Imperial Tape Width | 3 in |
Description
Floor Marking Tape, Continuous Roll, Solid, White, 3 in, 100 ft, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Jumbo Car Bows: Silver (531-SI)
- 3M Spill Kit, Chem/Hazmat, Yellow (C-SKFL5)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 3 - Black Board / Gray Shadows No Broom (HSB-V3-BLACK/GRAY-BO)
- VGUARD A21A5, Exam Glove, 4.3 mil Palm, Vinyl, Powder-Free, Small, 1000 PK, Cream (A21A51)
- MIGHTY LINE Floor Tapte Dot, Solid, Yellow, 3.5", PK102 (YDOT)
- MIGHTY LINE Angle, Yellow, 10" L x 4" W, PK25 (ANGLE4Y)
- MIGHTY LINE Industrial Floor Tape, Roll, Blue, Vinyl (3RB)
- MIGHTY LINE Dot, Solid, White, 5.7", PK100 (WDOT5.7)
- MIGHTY LINE Floor marking, Yellow, 3 inx3 in, Roll (MT301)
- MIGHTY LINE Industrial Floor Tape, Roll, Green, Vinyl (6RG)
- GATOR GRIP Glow-in-the-Dark Gator Grp Traction Tape (SG4204PH)
- Mighty Line Anti-slip tapes, Treads & Stair Nosings