Shop All Marking and Warning Tapes
Mighty Line
Floor Marking Tape, Roll, Ornge, Solid, PVC
Mfr # 2RO
Zoro # G7473873
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend No Legend
- Safety Tape Color Orange
- Width 2 in
- Tape Format Continuous Roll
- Retroreflective Grade Non-Reflective
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Line
- MFR # 2RO
- Zoro # G7473873
- UPC # 815035010050
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 2 in |
Roll Length | 100 ft |
Imperial Tape Length | 100 ft |
Imperial Tape WxL | 2 in x 100 ft |
Imperial Tape Width | 2 in |
Description
Floor Marking Tape, Continuous Roll, Solid, Orange, 2 in, 100 ft, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Foam Nitrile Coated Gloves, Full Coverage, Black, S, PR (19K980)
- 212 PERFORMANCE Mechanics Gloves, L, Black (MFXT-05-010)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 44 L, +/-5% Accuracy (44ES-421)
- OCCUNOMIX Rain Pants, Yellow, 5XL, Fits Waist 60 to 62" (LUX-WBIB-Y5X)
- MIGHTY LINE Floor Marking Tape, Angle, 2In W, Ylw, PK100 (ANGLEY)
- MIGHTY LINE Floor Marking Tape, 4In W, 100 ft. L (4RB)
- MIGHTY LINE Marking Tape, Roll, 2In W (2RYLUM)
- MIGHTY LINE Floor Marking Tape, 2In W, 100 ft. L (2RW)
- MIGHTY LINE Floor Marking Tape, 2In W, 100 ft. L (2RY)
- MIGHTY LINE Mighty Line™ Deluxe Safety Tape Angles, 6" x 6" x 2", Yellow, 24/Case (T9662Y)
- MIGHTY LINE Floor Marking Tape, Roll, Green, Solid, PVC (3RG)
- Mighty Line Marking and Warning Tapes