Shop All Marking and Warning Tapes
Mighty Line
Floor Marking Tape, Roll, Green, Solid, PVC
Mfr # 3RG
Zoro # G7442802
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Format Continuous Roll
- Safety Tape Color Green
- Roll Length 100 ft
- Material Vinyl
- Standards ASTM D 882, PSTC-101D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Line
- MFR # 3RG
- Zoro # G7442802
- UPC # 815035010227
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Roll Length | 100 ft |
Width | 3 in |
Imperial Tape WxL | 3 in x 100 ft |
Imperial Tape Width | 3 in |
Imperial Tape Length | 100 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Green, 3 in, 100 ft, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCX3-XW00-Y-NA)
- ACCUFORM Restricted Area Sign, 10 in Height, 14 in Width, Recycled Plastic, Rectangle, English (MADC503VP)
- 3M Warning Tape, Black/Yellow, 3" x 36 yd. (70006279379)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, 2XL, Yellow, Spandex (EXO-HSY-06-XXL)
- MIGHTY LINE Floor Marking Tape, 4In W, 100 ft. L (4RY)
- MIGHTY LINE Marking Tape, Roll, 3In W, 100 ft. L (3RYCHV)
- MIGHTY LINE Floor Marking Tape, Angle, 2In W, Red, PK100 (ANGLER)
- MIGHTY LINE Floor Marking Tape, 2In W, 100 ft. L (2RB)
- MIGHTY LINE Marking Tape, Roll, 6In W, 100 ft. L (6RW)
- MIGHTY LINE Floor Marking Tape, Angle, 2In W, Bl, PK100 (ANGLEB)
- BRADY Floor Marking Tape, L, 2In W, 5In L, PK20 (104431)
- Mighty Line Marking and Warning Tapes