Shop All Marking and Warning Tapes
Mighty Line
Floor Marking Tape, Angle, 2In W, Ylw, PK100
Mfr # ANGLEY
Zoro # G4087106
product price: $120.00
/pk 100, $1.20/ea
Free Shipping & Returns
$120.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM D 882, PSTC-101D
- Die Cut Shape L
- Tape Format Die Cut - Tag
- Pattern Solid
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Line
- MFR # ANGLEY
- Zoro # G4087106
- UPC # 815035010777
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 2 in |
Tape Strip Length | 6 in |
Imperial Tape WxL | 2 in x 6 in |
Imperial Tape Width | 2 in |
Imperial Tape Length | 6 in |
Description
Floor Marking Tape, L, Solid, Yellow, 2 in, 6 in, 55 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Assigned Parking Sign, 12" W, 18" H, English, Aluminum, White (RP-010-12HA)
- POLYCO Sleeves, 18 In. L, Blue, PK150 (41801)
- PIG PIG Spill Kit, Oil-Based Liquids, Yellow (KIT4400)
- EPSON Printable Magnetic Label Cartridge (224MTBRPX-4.9)
- MIGHTY LINE Floor Marking Tape, Angle, 2In W, Grn, PK100 (ANGLEG)
- MIGHTY LINE Floor Marking Tape, Angle, 2In W, Blk, PK100 (ANGLEBLK)
- MIGHTY LINE Floor Marking Tape, T, 2In W, 6In L, PK100 (WHITET)
- MIGHTY LINE Floor Marking Tape, T, 2In W, 6In L, PK100 (BLKT)
- MIGHTY LINE Marking Tape, Roll, 4In W, 100 ft. L (4RYCHV)
- MIGHTY LINE Marking Tape, Roll, 2In W, 100 ft. L (2RYCHV)
- BSC PREFERRED 6'' x 6'' x 2'' Red Mighty Line Deluxe Safety Tape Angles, 24PK (S-19126R)
- Mighty Line Marking and Warning Tapes