Shop All Marking and Warning Tapes
Mighty Line
Floor Marking Tape, Angle, 2In W, Grn, PK100
Mfr # ANGLEG
Zoro # G3886942
Free Shipping & Returns
$120.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Strip Length 6 in
- Retroreflective Grade Non-Reflective
- Glow-in-the-Dark No
- Tape Format Die Cut - Tag
- Performance Temp. 55 Degrees to 185 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Line
- MFR # ANGLEG
- Zoro # G3886942
- UPC # 815035010807
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Tape Strip Length | 6 in |
Width | 2 in |
Imperial Tape Length | 6 in |
Imperial Tape WxL | 2 in x 6 in |
Imperial Tape Width | 2 in |
Description
Floor Marking Tape, L, Solid, Green, 2 in, 6 in, 55 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek 400 Disposable Hood, Serged, Universal, PK100 (TY657SWH00010000)
- CONDOR Anti-Slip Tape, Coarse, 60 Grit Size, Striped, Black/Yellow, 4 in x 60 ft, 32 mil Thickness, Acrylic (GRAN5020)
- TINGLEY Jacket, Yellow, M (J32007)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104377)
- MIGHTY LINE Floor Marking Tape, T, 2In W, 6In L, PK100 (B&YT)
- MIGHTY LINE Floor Marking Tape, 4In W, 100 ft. L (4RB)
- MIGHTY LINE Floor Marking Tape, 2In W, 100 ft. L (2RB)
- MIGHTY LINE Floor Marking Tape, Roll, Ornge, Solid, PVC (2RO)
- MIGHTY LINE Floor Marking Tape, T, 2In W, 6In L, PK100 (GREENT)
- MIGHTY LINE Floor Marking Tape, Roll, Green, Solid, PVC (3RG)
- BRADY ToughStripe Cold Floor Marking Tape 4in X 100' Polyester Blk/Ylw (152756)
- Mighty Line Marking and Warning Tapes