Shop All Marking and Warning Tapes
Mighty Line
Floor Marking Tape, Angle, 2In W, Bl, PK100
Mfr # ANGLEB
Zoro # G4079354
product price: $120.00
/pk 100, $1.20/ea
Free Shipping & Returns
$120.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Retroreflective Grade Non-Reflective
- Material vinyl
- Tape Strip Length 6 in
- Pattern Solid
- Performance Temp. 55 Degrees to 185 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Line
- MFR # ANGLEB
- Zoro # G4079354
- UPC # 815035010784
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Tape Strip Length | 6 in |
Width | 2 in |
Imperial Tape WxL | 2 in x 6 in |
Imperial Tape Width | 2 in |
Imperial Tape Length | 6 in |
Description
Floor Marking Tape, L, Solid, Blue, 2 in, 6 in, 55 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut-Resistant Gloves, A4 Cut Level, Foam Nitrile, L, 1 PR (S-TEX377L-08)
- LYLE No Smoking Sign, 10" H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U1-1017-RD_7X10 (U1-1017-RD_7X10)
- SAFETYPOSTER.COM Safety Poster, A Tidy Work Environment, EN (P1194)
- NAUTILUS SAFETY FOOTWEAR Size 9 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- MIGHTY LINE Floor Marking Tape, Angle, 2In W, Blk, PK100 (ANGLEBLK)
- MIGHTY LINE Floor Marking Tape, Angle, 2In W, Red, PK100 (ANGLER)
- MIGHTY LINE Marking Tape, Roll, 6In W, 100 ft. L (6RY)
- MIGHTY LINE Floor Marking Tape, T, 2In W, 6In L, PK100 (B&YT)
- MIGHTY LINE Floor Marking Tape, T, 2In W, 6In L, PK100 (GREENT)
- MIGHTY LINE Floor Marking Tape, 4In W, 100 ft. L (4RR)
- 3M Hazard Marking Tape, 2 In W, Blk/Yellow (766)
- Mighty Line Marking and Warning Tapes