Shop All Marking and Warning Tapes
Mighty Line
Floor Marking Tape, 4In W, 100 ft. L
Mfr # 4RY
Zoro # G3804841
product price: $159.00
/ea
Free Shipping & Returns
$159.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Legend
- Pattern Solid
- Tape Format Continuous Roll
- Safety Tape Color Yellow
- Material vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Line
- MFR # 4RY
- Zoro # G3804841
- UPC # 815035010388
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Roll Length | 100 ft |
Width | 4 in |
Imperial Tape Length | 100 ft |
Imperial Tape WxL | 4 in x 100 ft |
Imperial Tape Width | 4 in |
Description
Floor Marking Tape, Continuous Roll, Solid, Yellow, 4 in, 100 ft, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE L/XL Cooling Vest, Orange (6215HV)
- DICKIES Short Sleeve Polo, Smoke Black, 2XL (LS66SB RG 2XL)
- DUNLOP Shoe, Unisex, 15"H, Metatarsal, PR (MZ2LE02)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-08-0001)
- MIGHTY LINE Traffic Marking Tape, Roll, 4In, 100 ft. L (4RYBLKCTR)
- MIGHTY LINE Floor Marking Tape, T, 2In W, 6In L, PK100 (BLUET)
- MIGHTY LINE Floor Marking Tape, T, 2In W, 6In L, PK100 (B&YT)
- MIGHTY LINE Floor Marking Tape, 2In W, 100 ft. L (2RB)
- MIGHTY LINE Floor Marking Tape, Angle, 2In W, Bl, PK100 (ANGLEB)
- MIGHTY LINE Marking Tape, Roll, 2In W, 100 ft. L (2RWCHV)
- BRADY Floor Marking Tape, Foot Shape, Grn, PK10 (104407)
- Mighty Line Marking and Warning Tapes