Shop All Marking and Warning Tapes
Mighty Line
Floor Marking Tape, 4In W, 100 ft. L
Mfr # 4RR
Zoro # G4889927
product price: $159.00
/ea
Free Shipping & Returns
$159.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Legend
- Standards ASTM D 882, PSTC-101D
- Die Cut Shape Continuous Roll
- Glow-in-the-Dark No
- Thickness 55 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Line
- MFR # 4RR
- Zoro # G4889927
- UPC # 815035010364
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 4 in |
Roll Length | 100 ft |
Imperial Tape Length | 100 ft |
Imperial Tape Width | 4 in |
Imperial Tape WxL | 4 in x 100 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Red, 4 in, 100 ft, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Hard Hat Clip for GasAlertExtreme (GA-HC-1)
- SELLSTROM Ratchet Faceshield Assembly, Black, 8x8in. (S32010)
- ARIAT FR Full Zip Hoodie, Men's, XL (10023979)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105639)
- MIGHTY LINE Marking Tape, Roll, 6In W, 100 ft. L (6RYCHV)
- MIGHTY LINE Marking Tape, Roll, 2In W, 100 ft. L (2RYCHV)
- MIGHTY LINE Floor Marking Tape, 4In W, 100 ft. L (4RB)
- MIGHTY LINE Marking Tape, Roll, 2In W (2RYLUM)
- MIGHTY LINE Floor Marking Tape, Angle, 2In W, Ylw, PK100 (ANGLEY)
- MIGHTY LINE Floor Marking Tape, T, 2In W, 6In L, PK100 (BLKT)
- BRADY Floor Marking Tape, T, 2In W, 5In L, PK20 (104437)
- Mighty Line Marking and Warning Tapes