Shop All Marking and Warning Tapes
Mighty Line
Floor Marking Tape, 4In W, 100 ft. L
Mfr # 4RB
Zoro # G4889911
product price: $159.00
/ea
Free Shipping & Returns
$159.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glow-in-the-Dark No
- Legend No Legend
- Retroreflective Grade Non-Reflective
- Roll Length 100 ft
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Line
- MFR # 4RB
- Zoro # G4889911
- UPC # 815035010319
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Roll Length | 100 ft |
Width | 4 in |
Imperial Tape WxL | 4 in x 100 ft |
Imperial Tape Width | 4 in |
Imperial Tape Length | 100 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Blue, 4 in, 100 ft, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Brush Tip Scraper Mat, Black, 18" W x 28" L (70380)
- FORNEY Face Shield Green Univ8X15-1/2 (58603)
- HY-KO Number House 2 3-1/4In Refl (PS-20/2)
- DANNER Vicious Work Boot, 4.5"Blk, NMT, Sz11.5D, PR (13878)
- MIGHTY LINE Floor Marking Tape, Roll, Yellow, Solid, PVC (3RY)
- MIGHTY LINE Floor marking, Yellow, 4 inx4 in, Roll (MT401)
- MIGHTY LINE Marking Tape, Roll, 4In W, 100 ft. L (4RYLUMCTR)
- MIGHTY LINE Marking Tape, Roll, 3In W, 100 ft. L (3RYCHV)
- MIGHTY LINE Floor Marking Tape, T, 2In W, 6In L, PK100 (WHITET)
- MIGHTY LINE Floor Marking Tape, 2In W, 100 ft. L (2RW)
- BRADY ToughStripe Cold Floor Marking Tape 4in X 100' Polyester Blk/Ylw (152756)
- Mighty Line Marking and Warning Tapes