Shop All Marking and Warning Tapes
Mighty Line
Floor Marking Tape, 2In W, 100 ft. L
Mfr # 2RY
Zoro # G3804832
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM D 882, PSTC-101D
- Legend No Legend
- Tape Format Continuous Roll
- Safety Tape Color Yellow
- Glow-in-the-Dark No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Line
- MFR # 2RY
- Zoro # G3804832
- UPC # 815035010081
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 2 in |
Roll Length | 100 ft |
Imperial Tape Length | 100 ft |
Imperial Tape WxL | 2 in x 100 ft |
Imperial Tape Width | 2 in |
Description
Floor Marking Tape, Continuous Roll, Solid, Yellow, 2 in, 100 ft, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Spill Kit, Universal (35ZR74)
- PIP Pvc Coated Seamless Knit, PK12 (36-110PD/L)
- RANGER BY HONEYWELL Overshoes, Men, 13, 2-Buckle, Blk, Rubber, PR (T469/13)
- YAKTRAX SNOW&ICE TRCTN WALK LG (08605)
- MIGHTY LINE Floor Marking Tape, 2In W, 100 ft. L (2RW)
- MIGHTY LINE Floor Marking Tape, 4In W, 100 ft. L (4RW)
- MIGHTY LINE Floor Marking Tape, Roll, Ornge, Solid, PVC (2RO)
- MIGHTY LINE Floor Marking Tape, Angle, 2In W, Bl, PK100 (ANGLEB)
- MIGHTY LINE Floor marking, Yellow, 4 inx4 in, Roll (MT401)
- MIGHTY LINE Traffic Marking Tape, Roll, 4In, 100 ft. L (4RYBLKCTR)
- ZORO SELECT Marking Tape, Roll, 3In W, 15 ft. L (3TZT1)
- Mighty Line Marking and Warning Tapes