Shop All Marking and Warning Tapes
Mighty Line
Floor Marking Tape, 2In W, 100 ft. L
Mfr # 2RR
Zoro # G4889893
Free Shipping & Returns
$127.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pattern Solid
- Standards ASTM D 882, PSTC-101D
- Legend No Legend
- Roll Length 100 ft
- Thickness 55 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Line
- MFR # 2RR
- Zoro # G4889893
- UPC # 815035010067
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Roll Length | 100 ft |
Width | 2 in |
Imperial Tape WxL | 2 in x 100 ft |
Imperial Tape Width | 2 in |
Imperial Tape Length | 100 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Red, 2 in, 100 ft, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Jersey Gloves, Poly/Cotton, L, Brown, PR (1AD87)
- NAUTILUS SAFETY FOOTWEAR Size 10 SLIP-ON CN PR, MENS PR (N1657-104E)
- FEDERAL SIGNAL Base, Gray, LED (SLMBP-120-240GY)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, XL, 100 PK, Black (6016BXL)
- MIGHTY LINE Marking Tape, Roll, 6In W, 100 ft. L (6RW)
- MIGHTY LINE Floor marking, Yellow, 4 inx4 in, Roll (MT401)
- MIGHTY LINE Mighty Line™ Deluxe Safety Tape Angles, 6" x 6" x 2", Yellow, 24/Case (T9662Y)
- MIGHTY LINE Marking Tape, Roll, 3In W, 100 ft. L (3RYCHV)
- MIGHTY LINE Marking Tape, Roll, 2In W, 100 ft. L (2RWCHV)
- MIGHTY LINE Floor Marking Tape, 4In W, 100 ft. L (4RY)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 54 ft. L (3YRY2)
- Mighty Line Marking and Warning Tapes