Shop All Anti-slip tapes, Treads & Stair Nosings
Mighty Line
Floor marking, Green/White, 2x6in, L, PK100
Mfr # AngleGW
Zoro # G602161830
product price: $136.99
/pk 100, $1.37/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Green/White
- Thickness 50 mil
- Retroreflective Grade Non-Reflective
- Pattern Striped
- Tape Backing Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Line
- MFR # AngleGW
- Zoro # G602161830
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Imperial Tape WxL | 2 in x 6 in |
Imperial Tape Length | 6 in |
Imperial Tape Width | 2 in |
Details
Item | Floor Marking Tape |
Tape Color | Green/White |
Thickness | 50 mil |
Retroreflective Grade | Non-Reflective |
Pattern | Striped |
Tape Backing Material | Vinyl |
Legend | No Legend |
Glow In The Dark | No |
Fluorescent | No |
Maximum Tape Performance Temperature | 150 Degrees F |
Adhesion to Steel | 50 oz/in |
Performance Temperature Range | 55 Degrees F to 150 Degrees F |
Minimum Tape Performance Temperature | 55 Degrees F |
Tape Type | L-Shaped |
Product Form | L |
Tape Adhesive Material | Rubber |
Floor Marking Tape Shape | L |
Description
Floor Marking Tape, L, Striped, Green/White, 2 in, 6 in, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY GuideStripe Floor Tape 4 in W x 100 ft L Vinyl Yellow (170650)
- DAX HARD HATS Hard Hat Carbon Fiber Full Brim 50-50 (Orange/Black) (HDF50C-19OC)
- LEADER Fire Trainer, Propane/Water, Aeros2 (V90.00.036)
- SIGNMISSION OSHA Notice Sign, Pedestrians Use Door With Symbol, 18in X 12in Aluminum, 12" W, 18" L, Portrait (OS-NS-A-1218-V-17170)
- MIGHTY LINE Industrial Floor Tape, Roll, Blue, Vinyl (6RB)
- MIGHTY LINE Freezr Floor Tape, Yellow, 4"x100 ft. Roll (4FY)
- MIGHTY LINE Angle, Yellow, 10" L x 4" W, PK25 (ANGLE4Y)
- MIGHTY LINE Industrial Floor Tape, Roll, Black, Vinyl (3RBLK)
- MIGHTY LINE Floor marking, Yellow, 9.5 in, Circle, PK20 (DOT10Y)
- MIGHTY LINE Industrial Floor Tape, Roll, Green, Vinyl (6RG)
- TOP TAPE AND LABEL Floor Marking Aisle Tape, Green, 2"W x 108'L Roll, PST211 (PST211)
- Mighty Line Anti-slip tapes, Treads & Stair Nosings