Shop All Anti-slip tapes, Treads & Stair Nosings
Mighty Line
Floor marking, Black/Yellow, 4inx4in, Roll
Mfr # MTH470
Zoro # G702161846
product price: $183.73
/ea
Free Shipping & Returns
$183.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Black/Yellow
- Thickness 50 mil
- Retroreflective Grade Non-Reflective
- Tape Backing Material Vinyl
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Line
- MFR # MTH470
- Zoro # G702161846
- UPC # 810026494321
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Imperial Tape WxL | 4 in x 100 ft |
Imperial Tape Length | 100 ft |
Imperial Tape Width | 4 in |
Imperial Tape Shape Diameter | 4 in |
Details
Item | Floor Marking Tape |
Tape Color | Black/Yellow |
Thickness | 50 mil |
Retroreflective Grade | Non-Reflective |
Tape Backing Material | Vinyl |
Legend | No Legend |
Pattern | Striped |
Tape Adhesive Material | Rubber |
Glow In The Dark | No |
Performance Temperature Range | 55 Degrees F to 150 Degrees F |
Maximum Tape Performance Temperature | 180 Degrees F |
Product Form | Continuous Roll |
Adhesion to Steel | 50 oz/in |
Fluorescent | No |
Minimum Tape Performance Temperature | 50 Degrees F |
Tape Properties | Beveled Edges |
Description
Floor Marking Tape, Continuous Roll, Striped, Black/Yellow, 4 in, 100 ft, 4 in, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, Delivery Signs - All Del Rear (A-1218 Delivery Signs - All Del Rear)
- BRADY Printer Label, White, Labels/Roll: Continuous (B30C-1125-403-WT)
- E-CLOTH High Performance Microfiber Dusting Glove 10 in. W X 8 in. L 1 pk (10652)
- FEDERAL SIGNAL Beacon Warning Sounder Light, Amber, LED (SLM500A)
- MIGHTY LINE Protective Floor Tape, Roll, Transparent (PROTECTIONTAPE1.75)
- MIGHTY LINE Ind Floor Tape, Roll, Yellow/Black, Vinyl (2RYBLKCTR)
- MIGHTY LINE Industrial Floor Tape, Roll, Brown, Vinyl (3RBRN)
- MIGHTY LINE Ind Floor Tape Markers, Arrow, Yllw, PK50 (ARROW10Y)
- MIGHTY LINE Industrial Floor Tape, Roll, Gray, Vinyl (4RGRY)
- MIGHTY LINE Ind Floor Tape Markers, Brwn, Vinyl, PK100 (ANGLE3RBRN)
- WOOSTER PRODUCTS Stair Tread, Black, 48in W, Extruded Alum (311BLA4)
- Mighty Line Anti-slip tapes, Treads & Stair Nosings