Shop All Floor Sign Accessories
Mighty Line
Floor Label Cover, PK50
Mfr # MLabel1013
Zoro # G602695267
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 50 mil
- Color Clear
- Material PVC
- Height 13 in
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Line
- MFR # MLabel1013
- Zoro # G602695267
- UPC # 815035018193
- Country of Origin United States
- Category Floor Sign Accessories
Dimensions
Height | 13 in |
Width | 10 in |
Details
Thickness | 50 mil |
Color | Clear |
Material | PVC |
Item | Floor Label Protective Overlay |
Removable | Yes |
Product Type | Protective Overlay |
Adhesive Type | Permanent Adhesive |
Description
Floor Label Protective Overlay, Adhesive Type Permanent Adhesive, Color Clear, Height 13 in, Material PVC, Product Type Protective Overlay, Roll Length Not Applicable, Roll Width Not Applicable, Thickness 50 mil, Width 10 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Industrial Floor Tape, Roll, Purple, Vinyl (2RP)
- NOTRAX Footwear Sanitizing Mat, Black, 3 ft. L (351S3239BL)
- CAIMAN Welding Jacket, 2XL, Navy, 52" to 54" Chest (3000-7)
- MUCK BOOT CO Rubber Boot, Black, 16", Sz 10, PR (CHS-META)
- MIGHTY LINE Floor Label Cover, PK50 (MLLabel610HD)
- NMC Placard Holder-Flip File Nondivided (PH3)
- RUBBERMAID COMMERCIAL Over-the-Spill Station Kit, Universal (FG425100YEL)
- MASTERVISION Floor Stand Sign Holder, 66" H (SIG07060101)
- VISUAL WORKPLACE Faber 7000 Plotter (90-1328)
- NMC Blue C-Hook, 2 (PCHB)
- BRADY Sign Hardware, Nylon, PK2 (90913)
- Mighty Line Signs