Shop All Anti-slip tapes, Treads & Stair Nosings
Mighty Line
Dot, Solid, Yellow, 5.7", PK100
Mfr # YDOT5.7
Zoro # G6979688
Free Shipping & Returns
$180.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.7"
- Color Yellow
- Pattern Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Line
- MFR # YDOT5.7
- Zoro # G6979688
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 5.7" |
Details
Item | Floor Marking Tape |
Color | Yellow |
Pattern | Solid |
Description
Dot,Solid,Yellow,5.7 In.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 45inLx36inW, Blue, 8 mil, PK12 (UPB-45)
- WOOSTER PRODUCTS Antislip Tape, Black x 24" W x 30 ft. L (SB2430)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black/Green, Spandex (EXO-MULR-03-M)
- CARHARTT Logger Boots, Mn, Composite, 8In, 11-1/2M, PR (CML8360 11.5M)
- MIGHTY LINE Tape, Yel, Mgnta Chevrons, 2"x100 ft. Roll (2RYCHVM)
- MIGHTY LINE Ind Floor Tape, Roll, Red/White, Vinyl (2RWCHVRED)
- MIGHTY LINE Protective Floor Tape, Roll, Transparent (PROTECTIONTAPE1.75)
- MIGHTY LINE Industrial Floor Tape, Roll, Brown, Vinyl (4RBRN)
- MIGHTY LINE Ind Floor Tape Markers, Arrow, White, PK50 (ARROW10W)
- MIGHTY LINE Ind Floor Tape, Roll, Red/Phosphorescent (4RRLUMCTR)
- SHURTAPE Film Tape, Black, 50mm x 33m, PK24 (VP 410)
- Mighty Line Anti-slip tapes, Treads & Stair Nosings