Shop All Anti-slip tapes, Treads & Stair Nosings
Mighty Line
Dot, Solid, Red, 5.7", PK100
Mfr # RDOT5.7
Zoro # G6979843
Free Shipping & Returns
$180.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.7"
- Color Red
- Pattern Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Line
- MFR # RDOT5.7
- Zoro # G6979843
- UPC # 00815035011873
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 5.7" |
Details
Item | Floor Marking Tape |
Color | Red |
Pattern | Solid |
Description
Dot,Solid,Red,5.7 In.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES PLUS Barricade, Red, High Voltage Keep Out (PL4013)
- MILWAUKEE TOOL Cooling Twl, Wet, 8-1/4"L, 8-33/100"W, PK10 (48-73-4541B)
- 3M DBI-SALA Full Body Harness, L, Polyester (1140123)
- CONDOR Chainsaw Chaps, Orange, Nylon, Size 2XL, 42 in Length (5AD18)
- MIGHTY LINE Ind Floor Tape Markers, Arrow, Yllw, PK50 (ARROW10Y)
- MIGHTY LINE Floor marking, Yellow, 2 inx2 in, Roll (MT201)
- MIGHTY LINE Industrial Floor Tape, Roll, Purple, Vinyl (2RP)
- MIGHTY LINE Ind Floor Tape Markers, Dot, Purple, PK100 (PDOT)
- MIGHTY LINE Ind Floor Tape Markers, Dot, Green, PK200 (GDOT2.7)
- MIGHTY LINE Ind Floor Tape, Roll, Yellow/Black, Vinyl (2RYBLKCTR)
- DEFENDER SAFETY SLIPGUARD AntiSlip Floor Tape 60 Grit Black 2x 30' (SGT-BF-33)
- Mighty Line Anti-slip tapes, Treads & Stair Nosings