Shop All Anti-slip tapes, Treads & Stair Nosings
Mighty Line
Dot, Solid, Green, 5.7", PK100
Mfr # GDOT5.7
Zoro # G6979539
product price: $180.00
/pk 100, $1.80/ea
Free Shipping & Returns
$180.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.7"
- Color Green
- Pattern Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Line
- MFR # GDOT5.7
- Zoro # G6979539
- UPC # 00815035012023
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 5.7" |
Details
Item | Floor Marking Tape |
Color | Green |
Pattern | Solid |
Description
Dot,Solid,Green,5.7 In.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, 3.5" H, 5" W, NOTICE Visitors Must Report To Front Office Sign, Landscape, 10PK (OS-NS-D-35-L-16839-10PK)
- NMC Graphic Strong Magentic Field Hazard Iso Label, Pk10 (ISO258AP)
- KORKERS Tufftrax 3-in-1 Overshoe Sandal Large, PR (IA5300-LG)
- ANSELL E-Grip, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, S, 100 PK, Natural (L971)
- MIGHTY LINE Industrial Floor Tape, Roll, Green, Vinyl (4RG)
- MIGHTY LINE Ind Floor Tape Markers, Arrow, White, PK50 (ARROW10W)
- MIGHTY LINE Industrial Floor Tape, Roll, Blue, Vinyl (6RB)
- MIGHTY LINE Ind Floor Tape Markers, Foot, Brown, PK50 (BRNFTPRT)
- MIGHTY LINE Floor Marking Tape, Roll, White, Solid, PVC (3RW)
- MIGHTY LINE Tape, Wht, Blue Chevrons, 4"x100 ft. Roll (4RWCHVB)
- ZORO SELECT Reflective Marking Tape, Solid, White, 2" W (RF6WT)
- Mighty Line Anti-slip tapes, Treads & Stair Nosings