Shop All Anti-slip tapes, Treads & Stair Nosings
Mighty Line
Dot, Solid, Gary, 5.7", PK100
Mfr # GRYDOT5.7
Zoro # G6979679
Free Shipping & Returns
$180.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5.7"
- Color Green
- Pattern Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Line
- MFR # GRYDOT5.7
- Zoro # G6979679
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 5.7" |
Details
Item | Floor Marking Tape |
Color | Green |
Pattern | Solid |
Description
Dot,Solid,Gary,5.7 In.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENACTIV Cut-Resistant Gloves, PR, XL, Orange (STXPNRVB-10)
- SAFEWAZE Full Body Harness, Vest Style, 2XL (FS281-2X)
- PIP Face Shield/Visor (251-01-5211)
- ARIAT Stretch Canvas Straight Leg, 35" x "30 (10027709)
- MIGHTY LINE Mighty Line™ Deluxe Safety Tape, 60 Mil PVC, 2" x 100', Yellow, 1/Case (T92100Y)
- MIGHTY LINE Ind Floor Tape, Roll, Red/White, Vinyl (2RWCHVRED)
- MIGHTY LINE Protective Floor Tape, Roll, Transparent (PROTECTIONTAPE1.75)
- MIGHTY LINE Freezr Floor Tape, Yellow, 4"x100 ft. Roll (4FY)
- MIGHTY LINE Industrial Floor Tape, Roll, Gray, Vinyl (3RGRY)
- MIGHTY LINE Industrial Floor Tape, Roll, Green, Vinyl (6RG)
- WOOSTER PRODUCTS Antislip Tape, Black x 2" W x 60 ft. L (2X60SB)
- Mighty Line Anti-slip tapes, Treads & Stair Nosings