Shop All Anti-slip tapes, Treads & Stair Nosings
Mighty Line
Dot, Solid, Brown, 5.7", PK100
Mfr # BRNDOT5.7
Zoro # G6979581
Free Shipping & Returns
$180.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5.7"
- Color Brown
- Pattern Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Line
- MFR # BRNDOT5.7
- Zoro # G6979581
- UPC # 00815035012283
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 5.7" |
Details
Item | Floor Marking Tape |
Color | Brown |
Pattern | Solid |
Description
Dot,Solid,Brown,5.7 In.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY ZONE Disposable Gloves, 3.2 mil Palm, Powder-Free, XL, 100 PK, Red (WSZ-GVP9-1RD-XL)
- MOLDEX Moldex 7803 7800 Series Premium Silicone Half Mask Respirator, Large (7803)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 7, 1 PR (B161R/7)
- BRADY Wire Marker Book, Preprintd, Self-Adhesiv, PWM-PK-1 (PWM-PK-1)
- MIGHTY LINE Angle, Yellow, 10" L x 4" W, PK25 (ANGLE4Y)
- MIGHTY LINE Mighty Line™ Deluxe Safety Tape, 60 Mil PVC, 2" x 100', Yellow, 1/Case (T92100Y)
- MIGHTY LINE Floor Tapte Dot, Solid, Yellow, 3.5", PK102 (YDOT)
- MIGHTY LINE Angle, White, 10" L x 4" W, PK25 (ANGLE4W)
- MIGHTY LINE Freezr Floor Tape, Yellow, 4"x100 ft. Roll (4FY)
- MIGHTY LINE Tape, Wht, Blue Chevrons, 2"x100 ft. Roll (2RWCHVB)
- SUPERGRIT 4" Stair nosing-3'6" Black (141-BLA36)
- Mighty Line Anti-slip tapes, Treads & Stair Nosings