Shop All Anti-slip tapes, Treads & Stair Nosings
Mighty Line
Dot, Solid, Blue, 5.7", PK100
Mfr # BDOT5.7
Zoro # G6979347
Free Shipping & Returns
$180.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5.7"
- Color Blue
- Pattern Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Line
- MFR # BDOT5.7
- Zoro # G6979347
- UPC # 00815035011972
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 5.7" |
Details
Item | Floor Marking Tape |
Color | Blue |
Pattern | Solid |
Description
Dot,Solid,Blue,5.7 In.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Black/Charcoal Reg Xlarg Polar Force Insulate Parka Jkt (8340RBCHXLG)
- RAILHEAD GEAR Cut Resistant Impact Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (KE-GL40 L)
- DYMO RHINO (R) Heat Shrink Tube Label 3/4" x 60"H, Black on Yellow (18058)
- 3M 3M™ 5000 Series Half Mask OV Kit, M (5201)
- MIGHTY LINE Floor marking, Yellow, 2 inx2 in, Roll (MT201)
- MIGHTY LINE Industrial Floor Tape, Roll, Orange, Vinyl (3RO)
- MIGHTY LINE Ind Floor Tape Markers, Brwn, Vinyl, PK100 (ANGLE3RBRN)
- MIGHTY LINE Industrial Floor Tape, Roll, Green, Vinyl (4RG)
- MIGHTY LINE Ind Floor Tape, Roll, Yellow/Black, Vinyl (2RYBLKCTR)
- MIGHTY LINE Ind Floor Tape Markers, Foot, Brown, PK50 (BRNFTPRT)
- MILITARY GRADE FLEXTRED Antislip Tape, Polymer, Black, 6" W (MG54.0660.BLA)
- Mighty Line Anti-slip tapes, Treads & Stair Nosings