Shop All Anti-slip tapes, Treads & Stair Nosings
Mighty Line
Dot, Solid, Black, 5.7", PK100
Mfr # BLKDOT5.7
Zoro # G6979399
product price: $180.00
/pk 100, $1.80/ea
Free Shipping & Returns
$180.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.7"
- Color Black
- Pattern Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Line
- MFR # BLKDOT5.7
- Zoro # G6979399
- UPC # 00815035012078
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 5.7" |
Details
Item | Floor Marking Tape |
Color | Black |
Pattern | Solid |
Description
Dot,Solid,Black,5.7 In.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHELIN Size 10 Men's 6 in Work Boot Steel 6-Inch Lace-Up Work Boot, Brown (XPX763)
- JACKSON SAFETY Welding Goggles, Lift Front, PC Lens (15994)
- FULHAM ExtSgn EmLt, Thrmp, Nick Cad, LED, 4.2W (FHEC34G)
- WALTER SURFACE TECHNOLOGIES INDUSTRIAL HEAD GEAR (16-HG)
- MIGHTY LINE Ind Floor Tape Markers, Foot, Brown, PK50 (BRNFTPRT)
- MIGHTY LINE Ind Floor Tape Markers, Arrow, Yllw, PK50 (ARROW10Y)
- MIGHTY LINE Floor marking, Yellow, 4 inx4 in, Roll (4RYREFCTR)
- MIGHTY LINE Ind Floor Tape, Roll, Red/White, Vinyl (3RWCHVRED)
- MIGHTY LINE Angle, Yellow, 10" L x 4" W, PK25 (ANGLE4Y)
- MIGHTY LINE Industrial Floor Tape, Roll, Green, Vinyl (2RG)
- ZORO SELECT Reflective Marking Tape, Solid, Yellow, 2"W (RF6YL)
- Mighty Line Anti-slip tapes, Treads & Stair Nosings