Shop All Anti-slip tapes, Treads & Stair Nosings
Mighty Line
Dot, Orange, Solid, 5.7", PK100
Mfr # ODOT5.7
Zoro # G6979703
product price: $180.00
/pk 100, $1.80/ea
Free Shipping & Returns
$180.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.7"
- Color Orange
- Pattern Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Line
- MFR # ODOT5.7
- Zoro # G6979703
- UPC # 00815035011927
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 5.7" |
Details
Item | Floor Marking Tape |
Color | Orange |
Pattern | Solid |
Description
Dot,Orange,Solid,5.7 In.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, 2XL, Blue, PR (3010-XXL (11))
- MCR SAFETY Gloves, Black Poly Black PU 13 Gauge XL, 12PK (B96699XL)
- SKECHERS Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (77144W BRN SIZE 9.5)
- JUSTIN ORIGINAL WORKBOOTS Size 8 Women's Western Boot Steel Work Boot, Brown (GY9980)
- MIGHTY LINE Industrial Floor Tape, Roll, Black, Vinyl (3RBLK)
- MIGHTY LINE Ind Floor Tape Markers, Dot, Purple, PK100 (PDOT)
- MIGHTY LINE Tape, Yel, Mgnta Chevrons, 2"x100 ft. Roll (2RYCHVM)
- MIGHTY LINE Ind Floor Tape, Roll, Red/White, Vinyl (6RWCHVRED)
- MIGHTY LINE Tape, Wht, Blue Chevrons, 4"x100 ft. Roll (4RWCHVB)
- MIGHTY LINE Industrial Floor Tape, Roll, Purple, Vinyl (2RP)
- SUPERGRIT 3" Stair nosing-5'0" length Black (231BF-BLA5)
- Mighty Line Anti-slip tapes, Treads & Stair Nosings