Shop All Anti-slip tapes, Treads & Stair Nosings
Mighty Line
Corner, Mini, Yellow, 2" L x 3/4" W, PK108
Mfr # MCORNERY
Zoro # G6979837
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4"
- Length 2"
- Pattern Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Line
- MFR # MCORNERY
- Zoro # G6979837
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3/4" |
Length | 2" |
Details
Item | Mini Corner Line Floor Marking Tape |
Color | Yellow |
Pattern | Solid |
Description
Corner,Mini,Yellow,2 In. L x 3/4 In. W,PK108, Package Quantity 108
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA20RGL)
- BRADY Emergency Sign, White/Green, Muster Point (139616)
- TEMP-DEX Heat Resistant Gloves, Nitrile, Orng, 7, PR (720)
- LYLE Danger Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U3-1294-RD_7X5 (U3-1294-RD_7X5)
- MIGHTY LINE Floor marking, Yellow, 3 inx3 in, Roll (MT301)
- MIGHTY LINE Ind Floor Tape, Roll, Red/White, Vinyl (3RWCHVRED)
- MIGHTY LINE Tape, Yel, Reflectiv Center, 4"x75 ft. Roll (4RYREF)
- MIGHTY LINE Floor Marking Tape, L Shape, PK100 (ANGLEO)
- MIGHTY LINE Industrial Floor Tape, Roll, Brown, Vinyl (3RBRN)
- MIGHTY LINE Floor Tapte Dot, Solid, Yellow, 3.5", PK102 (YDOT)
- CONDOR Aisle Marking Tape, Roll, 3In W, 108 ft. L (58251)
- Mighty Line Anti-slip tapes, Treads & Stair Nosings