Shop All Anti-slip tapes, Treads & Stair Nosings
Mighty Line
Clear Floor Tape, 4"x100 ft. Roll
Mfr # 4FC
Zoro # G6979240
product price: $185.00
/ea
Free Shipping & Returns
$185.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Length 100 ft.
- Color Clear
- Material Vinyl
- Tape Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Line
- MFR # 4FC
- Zoro # G6979240
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 4" |
Length | 100 ft. |
Roll Length | 100 ft |
Imperial Tape Width | 4 in |
Imperial Tape Length | 100 ft |
Imperial Tape WxL | 4 in x 100 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Clear, 4 in, 100 ft, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Cowhide Leather Driver with Keystone Thumb, Size XXXL, 12PK (GL2004KX3)
- CONDOR No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, 473T23 (473T23)
- BRADY Procedure Station (LOSP22)
- SHOWA 7005, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK, Light Blue (7005PFL)
- MIGHTY LINE Industrial Floor Tape, Roll, Blue, Vinyl (3RB)
- MIGHTY LINE Ind Floor Tape Markers, Dot, Red, PK200 (RDOT2.7)
- MIGHTY LINE Industrial Floor Tape, Roll, Orange, Vinyl (3RO)
- MIGHTY LINE Industrial Floor Tape, Roll, Gray, Vinyl (4RGRY)
- MIGHTY LINE Ind Floor Tape Markers, Dot, Green, PK200 (GDOT2.7)
- MIGHTY LINE Floor marking, Black/Yellow, 4inx4in, Roll (MTH470)
- HANDI TREADS Non-Slip Aluminum Nosing, 30in x 2.75in, Brown, incl. screws (NSN122730BRT)
- Mighty Line Anti-slip tapes, Treads & Stair Nosings