Shop All Anti-slip tapes, Treads & Stair Nosings
Mighty Line
Clear Floor Tape, 2" x 100 ft. Roll
Mfr # 2FC
Zoro # G6979432
product price: $175.00
/ea
Free Shipping & Returns
$175.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2"
- Length 100 ft.
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Line
- MFR # 2FC
- Zoro # G6979432
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 100 ft. |
Details
Item | Floor Tape |
Color | Clear |
Description
Clear Floor Tape,2 In. x 100 ft. Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, S, 1 PR (2076-S (7))
- RADIANS Safety Glasses, Gray Anti-Fog (MR0121ID)
- CONDOR Leather Drivers Gloves, Cowhide, S, PR (3ZL52)
- MCR SAFETY Leather Palm Gloves, XL, Gray, PR (1710XL)
- MIGHTY LINE Floor Marking Tape, Roll, White, Solid, PVC (3RW)
- MIGHTY LINE Ind Floor Tape Markers, Dot, Green, PK200 (GDOT2.7)
- MIGHTY LINE Protective Floor Tape, Roll, Transparent (PROTECTIONTAPE1.75)
- MIGHTY LINE Industrial Floor Tape, Roll, Gray, Vinyl (2RGRY)
- MIGHTY LINE Ind Floor Tape, Roll, Red/White, Vinyl (2RWCHVRED)
- MIGHTY LINE Mighty Line™ Deluxe Safety Tape, 60 Mil PVC, 2" x 100', Yellow, 1/Case (T92100Y)
- 3M Anti-Static Tape, 2.2 Mil, 1"x72 yds., Clear, PK9 (T96540)
- Mighty Line Anti-slip tapes, Treads & Stair Nosings