Shop All Anti-slip tapes, Treads & Stair Nosings
Mighty Line
Angle, Yellow, 10" L x 4" W, PK25
Mfr # ANGLE4Y
Zoro # G6979417
product price: $106.99
/pk 25, $4.28/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Length 10"
- Pattern Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Line
- MFR # ANGLE4Y
- Zoro # G6979417
- UPC # 00815035017806
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 4" |
Length | 10" |
Details
Item | Angle Tape |
Color | Yellow |
Pattern | Solid |
Description
4" Wide Solid YELLOW 10" Long Angle - Pack of 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Poly Shelf Tray, 29 (29054)
- ACCUFORM Inspection Tag, 5-3/4 x 3-1/4, PK25 (TRS318PTP)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (CL4H25PF)
- LYLE Alum Danger Moving Saw Blade, 10"x7", LCU4-0266-NA_10X7 (LCU4-0266-NA_10X7)
- MIGHTY LINE Angle, White, 10" L x 4" W, PK25 (ANGLE4W)
- MIGHTY LINE Industrial Floor Tape, Roll, Green, Vinyl (2RG)
- MIGHTY LINE Floor Tape Dot, Solid, Red, 3.5", PK102 (RDOT)
- MIGHTY LINE Ind Floor Tape, Roll, Red/Phosphorescent (4RRLUMCTR)
- MIGHTY LINE Ind Floor Tape, Roll, Yellow/Black, Vinyl (2RYBLKCTR)
- MIGHTY LINE Ind Floor Tape Markers, Dot, Red, PK200 (RDOT2.7)
- TUFTILE ADA Warning Pad, Red, 5ft Lx2 (TT2460-SA-CRD-1)
- Mighty Line Anti-slip tapes, Treads & Stair Nosings