Shop All Electrical Enclosures
Mier Products
Enclosure, 8 in H, 3-1/2 in D
Mfr # BW-98B
Zoro # G1341192
Sold in multiples of 5 for $191.95
$191.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 in
- Depth 3-1/2 in
- Mounting Surface
- Width 7 in
- Additional Information Durable steel construction and one-piece piano hinges, Keyholes for easy, quick mounting, Cam Lock knockout for easy installation of Mier locks, Holes in chassis and slots in lip of the door for easy screw-down, Multiple, conveniently located, electrical knockouts, Multiple electrical knockouts, Cam Lock knockout, Screw cover, Continuous hinge, Keyhole mounting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mier Products
- MFR # BW-98B
- Zoro # G1341192
- Country of Origin Unknown
- Category Electrical Enclosures
Dimensions
Height | 8 in |
Depth | 3-1/2 in |
Width | 7 in |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Mounting | Surface |
Additional Information | Durable steel construction and one-piece piano hinges, Keyholes for easy, quick mounting, Cam Lock knockout for easy installation of Mier locks, Holes in chassis and slots in lip of the door for easy screw-down, Multiple, conveniently located, electrical knockouts, Multiple electrical knockouts, Cam Lock knockout, Screw cover, Continuous hinge, Keyhole mounting |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, Black (CR20-E)
- ZORO SELECT Wall Switch Jumbo Face Plate, Number of Gangs: 1 High Impact Plastic, Smooth Finish, Ivory (62055)
- HILLMAN 100' 14Ga Galv Wire (122065)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 2NO (ZB4BW0B13)
- FAMATEL Electrical Box, Junction Box, ABS (3074)
- NVENT HOFFMAN Mild Steel Door Enclosure, 24 in H, 10 in D (CTD244210)
- WIEGMANN Fiberglass Enclosure, 24.05 in H, 20 in W, 9-1/4 in D, NEAM 4X; 12, Hinged (HW-N4X242008CHWW)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 3R, Screw On (RSC121208)
- NVENT HOFFMAN Fiberglass Enclosure, 8 in H, 6 in W, 5 in D, NEMA 12, 13, 3, 3R, 4, 4X, Hinged (A865JFGQRR)
- HAMMOND Steel Enclosure, 10 in D (EN4SD242010GY)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 18 in W, 6 in D, NEMA 1, Screw On (SC182406)
- Mier Products Electrical Enclosures