Shop All Snips
Midwest
Trim Nail Driver, Steel
Mfr # MWT-TND
Zoro # G1663818
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 4-3/4"
- Features Hex Shape Stays in Place; Ball Bearing for Smooth Action
- Number of Pieces 1
- Accessory Type Trim Nail Driver,Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4-3/4" |
Details
Features | Hex Shape Stays in Place; Ball Bearing for Smooth Action |
Number of Pieces | 1 |
Item | Trim Nail Driver,Steel |
Accessory Type | Trim Nail Driver,Steel |
Description
Trim Nail Driver,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 1-7/16" LG RATCHET WRENCH (KHRB-46)
- X1 TOOLS 1 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 2 Bits by X1 Tools (X1E-CON-BIT-SPA-2100x2)
- PROTO 3/8 in Drive, Triple Square Metric Socket, 12 Points (J5216MN)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #35 (44105)
- MIDWEST Offset Band Breaker Aviation Snip, Strapping/Banding, 10" (MWT-6510U)
- MIDWEST Offset Straight Cut Aviation Snip (MWT-6510S)
- MIDWEST Offset Right Replaceable Blade Snip, Straight/Tight Curve, 13", Blade: Vinyl, Handles Magnesium (MWT-2110)
- MIDWEST Duckbill Tinner Snip, 10 in (MWT-107D)
- MIDWEST Snips Forged Scratch Awl, 3-1/2", 8630 Steel (MW-A1)
- MIDWEST MWT-127S 12 in. Straight Tinner Snip (MI574073)
- TENG TOOLS 7 Inch Straight/Left Cut Aviation Tin Snip Pliers (494-7N)
- Midwest Knives, Cutters & Snips