Shop All Snips
Midwest Tool
Midwest Tool MWT-127D 12 in. Duckbill Snip
Mfr # 140951
Zoro # G803850342
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Tool
- MFR # 140951
- Zoro # G803850342
- UPC # 727226130624
- Country of Origin United States
- Category Snips
Description
Features
- Duckbill Snip
- Size - 12 in.
- Forged Blade Provide Long Cutting Life With Sharpest Blades.
- Grade 8 Pivot Bolt With Special Lockout Nut Keeps Blades In Adjustment.
- Kush'n Kote Grips Comfort User's Hands.
- 3 in. Length Of Cut.
- Used For Cutting Curves, Scrolls, Etc.
- Dimension - 1.62 x 4.75 x 13 in.
- Item Weight - 1.13 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Automatic Wire Stripper, TT-240 (TT-240)
- ZORO SELECT #53 1-1/2" 140 Deg. Jobber Length Drill Bit (434-000595B)
- GRIP-ON 5" Straight uiversal locking jaw pliers. (GR11205)
- HUSQVARNA Diamond Saw Blade, Masonry, 18 in. Dia. (Black500B-R-18)
- MIDWEST TOOL MWT-6900R Upright Right Snip (177351)
- MIDWEST TOOL Midwest Tool MWT-107S 10 in. Straight Tinner Snip (140954)
- MIDWEST TOOL MWT-6900L Upright Left Snip (177348)
- MIDWEST TOOL Midwest Tool MWT-127S 12 in. Straight Tinner Snip (140955)
- MIDWEST TOOL MWT-87S 8 in. Straight- Forged- Tinner Snip (140964)
- MIDWEST TOOL & CUTLERY Serr L Cut Snip (MWT-6716AS)
- MALCO M12N 12 in. Straight Cut Aluminum Snip (M12N)
- Midwest Tool Knives, Cutters & Snips