Shop All Snips
Midwest
Straight Tinner Snip, 10 in
Mfr # MWT-107S
Zoro # G906170835
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Length 10"
- Handle Color Blue Handle
- For Use With Sheet Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO Size No. 9 7/8-1 1/8" Step Drill Hss Tin (101709T)
- BOSCH Angle Grinder, 6", 13 A, 9300 RPM, 120VAC (GWS13-60PD)
- DEWALT 1,000 rpm VSR VERSA-CLUTCH(TM) Screwgun (DW269)
- KO-KEN Socket 1.1/16 6 Point 43mm 1/2 Sq. Drive (4400A-1.1/16)
- MIDWEST Premium Roofing/Siding Tool Kit, 9 pcs. (MWT-BULDKIT02)
- MIDWEST Duckbill Tinner Snip, 10 in (MWT-107D)
- MIDWEST Offset Right Replaceable Blade Snip, Straight/Tight Curve, 13", Blade: Vinyl, Handles Magnesium (MWT-2110)
- MIDWEST Offset Band Breaker Aviation Snip, Strapping/Banding, 10" (MWT-6510U)
- MIDWEST Offset Straight Cut Aviation Snip (MWT-6510S)
- MIDWEST MWT-127S 12 in. Straight Tinner Snip (MI574073)
- STANLEY FATMAX Straight Cut Aviation Snip, 10 in L, Up to 18 ga (Cold Rolled Steel) 23 ga (Stainless Steel) (14-563)
- Midwest Snips