Shop All Snips
Midwest
Straight Cut Magsnip, 3-1/3" Cut Length, Straight/Wide Curves, 13"
Mfr # MWT-1200
Zoro # G1663897
product price: $37.65
/ea
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Action Straight/Wide Curves
- Overall Length 13"
- Features All Purpose Blades; KushN-Kote Handles; Use in Either Hand
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 13" |
Details
Cutting Action | Straight/Wide Curves |
Features | All Purpose Blades; KushN-Kote Handles; Use in Either Hand |
Number of Pieces | 1 |
Item | Straight Cut Magsnip,3-1/3" Cut Length |
Description
Straight Cut Magsnip,3-1/3 In. Cut Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Electronic Indicator, 1"/25mm Range (F2730IQ)
- STARRETT Outside Micrometer, 2 to 3", Ratchet (436.1XRL-3)
- STURTEVANT RICHMONT Torque Wrench, Flat Beam, M 100 I, 3/8" (850191)
- STEELMAN Steel Wheel Weight Hammer (97503)
- MIDWEST Offset Right Replaceable Blade Snip, Straight/Tight Curve, 13", Blade: Vinyl, Handles Magnesium (MWT-2110)
- MIDWEST Snips Forged Scratch Awl, 3-1/2", 8630 Steel (MW-A1)
- MIDWEST Offset Band Breaker Aviation Snip, Strapping/Banding, 10" (MWT-6510U)
- MIDWEST MWT-127S 12 in. Straight Tinner Snip (MI574073)
- MIDWEST Offset Straight Cut Aviation Snip (MWT-6510S)
- MIDWEST Platinum Roofing/Siding Tool Kit, 11 pcs. (MWT-BULDKIT03)
- KRAFT TOOL Stud Crimper, Crimping, 10", Alloy, Plastic Handle (GG163)
- Midwest Snips