Shop All Snips
Midwest Snips
Snap Lock Punch, Punching, 9 in, Steel
Mfr # MWT-L1
Zoro # G8605423
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Action Punching
- Overall Length 9 in
- Material Steel
- Features Cuts up to 24ga Cold Rolled Steel; Perfect for Working with Ducts; Kushn-Power Grips Comfort Users Hands and Reduces Fatigue
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Snips
- MFR # MWT-L1
- Zoro # G8605423
- UPC # 727226130938
- Country of Origin United States
- Category Snips
Dimensions
Overall Length | 9 in |
Jaw Width | 3/8 in |
Cutting Length | 1/4 in |
Jaw Depth | 1/4 in |
Cutting Width | 3/8 in |
Details
Cutting Action | Punching |
Material | Steel |
Features | Cuts up to 24ga Cold Rolled Steel; Perfect for Working with Ducts; Kushn-Power Grips Comfort Users Hands and Reduces Fatigue |
Number of Pieces | 1 |
Safety Latch | Yes |
Metal Gauge | 24 |
Handle Design | Ergonomic |
Handle Color | Blue |
Item | Snap Lock Punch |
Frame Material | Steel |
Description
Snap Lock Punch, Application Sheet Metal Fabrication, Overall Length 9 in, Features Forged Punch for Strength and Durability, Kush'N-Power Compound Leverage Handle Action Multiples Handle Force, Frame Material Steel, Handle Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Reciprocating Saw Blade Set, 1" W Blade (LXARCT5SET)
- HYDE 1.5 in. W High-Carbon Steel Flexible Putty Knife (02100)
- KNIPEX Spare Blades for 94 10 185 (94 19 185)
- LENOX Band Saw Blade, 11 ft. 6" L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Bimetal, Classic Pro Series (1793033)
- MIDWEST SNIPS Aviation Snip, Straight/Tight Right Curves, 8 3/4 in, Steel (MWT-6900R)
- MIDWEST SNIPS 9-3/4 in. Steel Straight and Tight Right Curves Aviation Snip (MWT-6510R)
- MIDWEST SNIPS Aviation Snip, Right Curves/Straight, 10 in, Steel (MWT-6716R)
- MIDWEST SNIPS Hand Notcher, 31 Degrees V-Notch, 10 in, Steel (MWT-N1)
- MIDWEST SNIPS Offset Aviation Snip Set, 2-Piece, Forged Blade, Alloy Steel, Includes Left and Right Cut Models (MWT-6510C)
- MIDWEST SNIPS Hand Seamer Set, Straight, 9", Forged steel (MWT-S36)
- DEWALT Aviation Snip, Left, 10 in, Forged steel (DWHT14673)
- Midwest Snips Knives, Cutters & Snips