Shop All Snips
Midwest Snips
Hand Notcher, 31 Degrees V-Notch, 10 in, Steel
Mfr # MWT-N1
Zoro # G8605414
product price: $86.69
/ea
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Action 31 Degrees V-Notch
- Overall Length 10 in
- Material Steel
- Number of Pieces 1
- Jaw Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Snips
- MFR # MWT-N1
- Zoro # G8605414
- UPC # 727226130853
- Country of Origin United States
- Category Snips
Dimensions
Overall Length | 10 in |
Jaw Width | 1/2 in |
Cutting Length | 1 in |
Jaw Depth | 1 3/16 in |
Notch Depth | 1 in |
Details
Cutting Action | 31 Degrees V-Notch |
Material | Steel |
Number of Pieces | 1 |
Safety Latch | Yes |
Metal Gauge | 24 |
Handle Design | Ergonomic |
Handle Color | Blue |
Item | Hand Notcher |
Material Application | Metal |
Cutting Direction | V-Notch |
Notch Angle | 31 Degrees |
Handle Style | Ergonomic |
Includes Cushioned Grip | Yes |
Handle Material | Plastic |
Maximum Sheet Thickness | 24 ga |
Notch Shape | V-Notch |
Description
When you need to notch a piece of sheet metal, this Midwest Hand Notcher is the tool for the job. The V-notch design helps to provide a smooth finish on your work. This hand notcher has an overall length of 10 in., with a 1 in. cutting length. The 31 degrees V-notch design provides a smooth finish and offers increased control over the blade's cutting path. The 24 gauge steel body offers durability and strength, while the blue handle color makes it easy to find when working under dim lighting conditions. For quality, ease of use and durability, choose this Midwest Hand Notcher for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/8" Drive SAE, 9 pcs (300)
- BESSEY 30 in Bar Clamp, Cast Iron Handle and 2 in Throat Depth (IBEAM30)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TNMG, 2, Carbide (TNMG322ENG-AC830P)
- HHIP 20" / 500mm Long Digital Electronic Caliper 4" Jaws (4100-0033)
- MIDWEST SNIPS Aviation Snip, Straight/Tight Left Curves, 8 3/4 in, Steel (MWT-6900L)
- MIDWEST SNIPS Offset Hand Seamer Set, 9", Steel (MW-SO36)
- MIDWEST SNIPS Tinners Snip, Straight/Wide Curves, 16 in, Molybdenum Alloy Steel (MWT-167B)
- MIDWEST SNIPS 9-3/4 in. Steel Straight and Tight Right Curves Aviation Snip (MWT-6510R)
- MIDWEST SNIPS Offset Aviation Snip Set, 2-Piece, Forged Blade, Alloy Steel, Includes Left and Right Cut Models (MWT-6510C)
- MIDWEST SNIPS 10-1/2 in. Steel Straight Aviation Snip (MWT-6516)
- HHIP 1/2" 60 Degree High Speed Steel Dovetail Cutter (2006-0212)
- Midwest Snips Knives, Cutters & Snips