Shop All Planes and Shaving Tools
Midwest Snips
Duct Stretcher, Offset, 16 In. L
Mfr # MW-D1
Zoro # G5374783
original price:
$36.78
17% off
new price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 16 in
- Includes One Hand Operation
- Metal Gauge 24
- Handle Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Snips
- MFR # MW-D1
- Zoro # G5374783
- UPC # 727226131539
- Country of Origin United States
- Category Planes and Shaving Tools
Dimensions
Overall Length | 16 in |
Details
Item | Duct Stretcher |
Includes | One Hand Operation |
Metal Gauge | 24 |
Handle Color | Gray |
Description
Duct Stretcher, Overall Length 16 in, Handle Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 6 ft. 8" L, 1/2" W, 4 TPI, 0.025" Thick, Bimetal (91340-06-08)
- LEVEL 5 TOOLS Drywall Skimming Blade, 40 (4-940)
- OSG HSS End Mill, 6.0mm1/2in.Cut L (5800400)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-A (C18029)
- MIDWEST SNIPS Duct Tightener, 5-1/2 In. L (MW-D2)
- STANLEY Surform® Plane – Fine Cut Blade (21-296)
- TIMBER TUFF Straight Draw Shave 10 (TMB-10S)
- BIG HORN 9-Inch Adjustable Smoothing Bench Jack Plane No. 4 with 2 Inch Cutter (19316)
- STANLEY Bailey, Professional Bench Plane (12-905)
- CROWN TOOLS Miniature Rosewood & Brass Block Plane (23050)
- STANLEY FLAT FILE 17-3/8"" (21-295)
- Midwest Snips Planes and Shaving Tools