Shop All Wire Strippers & Crimpers
Midwest Snips
Crimper, 5 Blade, 1-9/16in L.
Mfr # MWT-C5
Zoro # G8605371
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 8-1/2"
- Material Steel
- Features Crimps form a Tight-Fitting Joint
- Application Crimping
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Snips
- MFR # MWT-C5
- Zoro # G8605371
- UPC # 727226130839
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 8-1/2" |
Jaw Depth | 1 5/8 in |
Depth Marking - Sheet Metal Tools | No Markings |
Overall Length - Sheet Metal Tool | 8 1/2 in |
Depth Marking | No Markings |
Details
Material | Steel |
Features | Crimps form a Tight-Fitting Joint |
Application | Crimping |
Number of Pieces | 1 |
Handle Type | Kushn Power Grips |
Handle Color | Blue |
Number of Blades | 5 |
Item - Sheet Metal Crimper | Sheet Metal Crimper |
Metal Gauge | 22 |
Safety Latch | Yes |
Item | Sheet Metal Crimper |
Handle Design | Ergonomic |
Max. Capacity - Sheet Metal Tool | 22 ga Sheet Metal |
Galvanized Steel Gauge - Maximum | 22 ga |
Grip Style | Standard Cushion |
Includes Safety Latch | Yes |
Compatible Material | Sheet Metal, Stovepipe |
Jaw Material | Steel |
Mild Steel Gauge - Maximum | 22 ga |
Description
Sheet Metal Crimper, Number of Blades 5, Jaw Depth 1 5/8 in, Depth Marking No Markings, Stainless Steel Gauge - Maximum Not Applicable, Mild Steel Gauge - Maximum 22 ga, Galvanized Steel Gauge - Maximum 22 ga, Overall Length 8 1/2 in, Grip Style Standard Cushion, Compatible Material Sheet Metal, Stovepipe, Features Kush'N-Power(R) Compound Leverage Handle, use in Either Hand, Includes Safety Latch Yes, Jaw Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY C-Clamp, 1 1/2 in Maximum Opening, Gray (CM15)
- DYNABRADE 7 Degree Offset Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM (52212)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #11 (45681)
- RYOBI T Handle Wrench (513667001)
- ECLIPSE 10 in Crimp Tool 10.3 cu. ft. (CP-3006FS2)
- WILLIAMS 7-1/4" Super Stripper, 20-30 (23535)
- BETA Cable Stripping Knife 1000V (017770026)
- KLEIN TOOLS Wire Stripper/Cutter 16-26 AWG Stranded (11046)
- JOKARI Stripper, Secura, Hook Blade, 5/16-1.1/8" (10280)
- PROSKIT Crimper DSUB, Non-Ratcheted (300-075)
- PROSKIT Crimpro Cimper for Insul Flag Terminals (902-330)
- Midwest Snips Crimping Tools