Shop All Snips
Midwest Snips
Aviation Snip, Straight/Tight Right Curves, 8 3/4 in, Steel
Mfr # MWT-6900R
Zoro # G8605353
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 3/4 in
- Material Steel
- Features Compound Cutting Action
- Number of Pieces 1
- Safety Latch Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Snips
- MFR # MWT-6900R
- Zoro # G8605353
- UPC # 727226130716
- Country of Origin United States
- Category Snips
Dimensions
Overall Length | 8 3/4 in |
Cutting Length | 1 1/4 in |
Description
Aviation Snip, Blade Material Steel, Cutting Capacity 24 ga (Cold Rolled Steel), Cutting Direction Right, Cutting Edge Type Serrated, Cutting Length 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETT TOOL Left Side Knife 46-22L (46-22L)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 3 Flutes (313516)
- PROTO 3/8" Drive Hex Bit Impact Socket - 3/8" (J72903/8)
- MELIN TOOL CO Hgh Prfrmnc End Mill, Carbide, Sqr, 1/8x1/4, Number of Flutes: 4 (CCMGS40-404)
- MIDWEST SNIPS Aviation Snip, Straight/Tight Left Curves, 8 3/4 in, Steel (MWT-6900L)
- MIDWEST SNIPS Offset Hand Seamer Set, 9", Steel (MW-SO36)
- MIDWEST SNIPS Aviation Snip, Straight, 9 1/2 in, Steel (MWT-P1)
- MIDWEST SNIPS Hand Seamer Set, Straight, 9", Forged steel (MWT-S36)
- MIDWEST SNIPS Duckbill Snip, Straight, 7 3/4 in, Steel (MWT-657N)
- MIDWEST SNIPS Folding Tool, 12", Steel (MWT-F1)
- STANLEY Snip Aviation 9-7/8In Left Cut (FMHT73755/14-562)
- Midwest Snips Knives, Cutters & Snips