Shop All Snips
Midwest Snips
Aviation Snip, Straight, 12 in, Steel
Mfr # MWT-6716A
Zoro # G8605256
product price: $25.45
/ea
$25.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Action Straight
- Overall Length 12 in
- Material Steel
- Features Compound Cutting Action
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Snips
- MFR # MWT-6716A
- Zoro # G8605256
- UPC # 727226130358
- Country of Origin United States
- Category Snips
Dimensions
Overall Length | 12 in |
Cutting Length | 3 in |
Description
If you are looking for a snip that will make cutting jobs easier, this Midwest Snips Aviation Snip is the tool to choose. With a straight cutting action, this 12 in. aviation snip is easy to use and efficient. It has an overall length of 12 in., with a 3 in. cutting length and 20 gauge metal construction. Its blue ergonomic handle design gives you a comfortable grip as you work. The blade has serrated edges that provide better cuts and less effort when doing your job. Made of steel, this Midwest Snips Aviation Snip will help you cut through your materials quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 5/32 (C18636)
- PIP Heavy Split Gloves, Leather, L, PK12 (IC5DP/L)
- DRILL AMERICA 2" X 3" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-381)
- KO-KEN Bit Socket 32mm Hex 80mm 1 Sq. Drive (8012M.80-32)
- MIDWEST SNIPS Folding Tool, 12", Steel (MWT-F1)
- MIDWEST SNIPS Snap Lock Punch, Punching, 9 in, Steel (MWT-L1)
- MIDWEST SNIPS Aviation Snip, Straight, 9 1/2 in, Steel (MWT-P1)
- MIDWEST SNIPS Duckbill Snip, Straight, 7 3/4 in, Steel (MWT-657N)
- MIDWEST SNIPS Hand Notcher, 31 Degrees V-Notch, 10 in, Steel (MWT-N1)
- MIDWEST SNIPS Offset Aviation Snip Set, 2-Piece, Forged Blade, Alloy Steel, Includes Left and Right Cut Models (MWT-6510C)
- CRESCENT WISS Metal Wizz Series Multi-Purpose Snip, 9 in OAL, 1-3/8 in L Cut, Straight Cut, Molybdenum Steel Blade (MPC3N-06)
- Midwest Snips Snips