Shop All Snips
Midwest Snips
Aviation Snip, Right Curves/Straight, 10 in, Steel
Mfr # MWT-6716R
Zoro # G8605335
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 3/4 in
- Material Steel
- Features Compound Cutting Action
- Number of Pieces 1
- Safety Latch Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Snips
- MFR # MWT-6716R
- Zoro # G8605335
- UPC # 727226130679
- Country of Origin United States
- Category Snips
Dimensions
Overall Length | 9 3/4 in |
Cutting Length | 1 1/4 in |
Description
Aviation Snip, Blade Material Steel, Cutting Capacity 18 ga (Cold Rolled Steel), 22 ga (Stainless Steel), Cutting Direction Right, Straight, Cutting Edge Type Serrated, Cutting Length 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 12-114 Threaded Handle, 1 3/4" Aluminum, 4 Foot (12-114)
- BLACKMAX Gear Puller and Pulley Remover, 7 (BTLGP7)
- KLEVER Durable Safety Cutter, Magnesium 6 1/2 in L (PLS-302XC-20)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 1/8x3/16", Number of Flutes: 2 (BS-1204)
- MIDWEST SNIPS 9-3/4 in. Steel Straight and Tight Right Curves Aviation Snip (MWT-6510R)
- MIDWEST SNIPS Aviation Snip, Left Curves/Straight, 10 in, Steel (MWT-6716L)
- MIDWEST SNIPS Aviation Snip, Tight Left Curves/Straight, 9 3/4 in, Steel (MWT-6510L)
- MIDWEST SNIPS Aviation Snip, Straight and Wide Curves, 10 in, Steel (MWT-6716S)
- MIDWEST SNIPS Hand Notcher, 31 Degrees V-Notch, 10 in, Steel (MWT-N1)
- MIDWEST SNIPS Aviation Snip, Straight, 9 1/2 in, Steel (MWT-P1)
- MIDWEST Offset Straight Cut Aviation Snip (MWT-6510S)
- Midwest Snips Knives, Cutters & Snips