Shop All Snips
Midwest
Siding Removal Tool w/Spring Steel Blade, 6", Blade: Hardened Spring Steel, Handle: Brass Riveted
Mfr # MWT-ST
Zoro # G1663903
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
- Material Blade: Hardened Spring Steel, Handle: Brass Riveted
- Features Protects Users Hand From Siding Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6" |
Details
Material | Blade: Hardened Spring Steel, Handle: Brass Riveted |
Features | Protects Users Hand From Siding Surfaces |
Item | Siding Removal Tool w/Spring Steel Blade |
Description
Siding Removal Tool w/Spring Steel Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Floor Scraper, Stiff, 10-1/4", SS (29103)
- AMERICAN HAMMER Sledge Hammer, 8 lb., 32 In, Fiberglass (AM8BZFG)
- DRILL AMERICA 2-3/16"-12 HSS Plug Hand Tap (DWTST2-3/16-12P)
- GEARWRENCH 1/2" Drive Hex Bit Impact SAE Socket 1/2" (84636)
- MIDWEST Trim Nail Driver, Steel (MWT-TND)
- MIDWEST Offset Straight Cut Aviation Snip (MWT-6510S)
- MIDWEST Snips Forged Scratch Awl, 3-1/2", 8630 Steel (MW-A1)
- MIDWEST Duckbill Tinner Snip, 10 in (MWT-107D)
- MIDWEST Premium Roofing/Siding Tool Kit, 9 pcs. (MWT-BULDKIT02)
- MIDWEST Platinum Roofing/Siding Tool Kit, 11 pcs. (MWT-BULDKIT03)
- WESTWARD Offset Aviation Snip Set, Left/Right, 9 3/4 in, Forged steel (4YP54)
- Midwest Snips