Shop All Self-Drilling Screws
Midwest
Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Hex Head Hex Drive
Mfr # MW-8X15
Zoro # G706171445
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Pointed Tip
- Screw Size #8
- System of Measurement Inch
- Fastener Length 1 in
- Drive Size 1/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest
- MFR # MW-8X15
- Zoro # G706171445
- UPC # 727226560353
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1 in |
Drive Size | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Item | Self-Drilling Screw |
Head Color | Steel |
Description
Unpainted Self Piercing Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Headless Pin, 3/4 in L, 23 ga, Polymer Coated, Headless Head, 0 Degrees, 3000 PK (PT-2319-3M)
- HAMPTON 02-3450-202 U-Bolt Stainless Steel Zince 0.25 x 1 x 1.75 in. 5PK (58386)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 25 PK (N04360.043.0175)
- ZORO SELECT 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 100 PK (3112CH188)
- MIDWEST Self-Drilling Screw, #6 x 3/8 in, Zinc Plated Steel Hex Head Hex Drive (MW-6X3810)
- MIDWEST Self-Drilling Screw, #7 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive (MW-7X12PW10)
- MIDWEST Self-Drilling Screw, #7 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive (MW-7X1210)
- MIDWEST Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Hex Head Hex Drive (MW-8X1PW5)
- MIDWEST Self-Drilling Screw, #6 x 3/8 in, Zinc Plated Steel Hex Head Hex Drive (MW-6X38PW10)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1 in, Black Oxide Steel Pan Head Phillips Drive, 4000 PK (1016HPPB)
- ZORO SELECT Self-Drilling Screw, #6 x 1 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U31830.013.0150)
- Midwest Self-Tapping Screws