Shop All Self-Drilling Screws
Midwest
Self-Drilling Screw, #6 x 3/8 in, Zinc Plated Steel Hex Head Hex Drive
Mfr # MW-6X3810
Zoro # G606171453
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Pointed Tip
- Screw Size #6
- System of Measurement Inch
- Fastener Length 3/8 in
- Drive Size 1/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest
- MFR # MW-6X3810
- Zoro # G606171453
- UPC # 727226560292
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #6 |
Fastener Length | 3/8 in |
Drive Size | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Item | Self-Drilling Screw |
Head Color | Steel |
Description
Unpainted Self Piercing Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 8.8, M8-1.00 Hex Head Cap Screw, Zinc Plated Steel, 12 mm L, 10 PK (73522)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 25 PK (430177-PG)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 0.75 in L, Steel Body, 60 PK (350812)
- ZORO SELECT Concrete Screw, 3/16" Dia., Flat, 1 1/4 in L, Steel Blue Ruspert, 100 PK (U70526.018.0125)
- MIDWEST Self-Drilling Screw, #6 x 3/8 in, Zinc Plated Steel Hex Head Hex Drive (MW-6X38PW10)
- MIDWEST Self-Drilling Screw, #7 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive (MW-7X12PW10)
- MIDWEST Self-Drilling Screw, #7 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive (MW-7X1210)
- ZORO SELECT Self-Drilling Screw, #6 x 1/2 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 100 PK (U31870.013.0050)
- L.H. DOTTIE Self-Drilling Screw, #12-14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (TEKHW121)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 2500 PK (750976-2500)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1-7/8 in, Zinc Plated Steel Truss Head Phillips Drive, 100 PK (54839)
- Midwest Self-Drilling Screws