Shop All Squeegees
Midwest Rake
Wire Gauge Rake, 36" L, 82" Yellow Handle
Mfr # 58738
Zoro # G7988535
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Powder-coated Aluminum
- Application Floor Coatings
- Squeegee Handle Included With Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Rake
- MFR # 58738
- Zoro # G7988535
- Country of Origin United States
- Category Squeegees
Details
Item | Wire Gauge Rake,36" L,82" Yellow Handle |
Material | Powder-coated Aluminum |
Application | Floor Coatings |
Squeegee Handle Included | With Handle |
Description
Item Wire Gauge Rake,36 In. L,82 In. Yellow Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Blue (B-S-4M-QC-DB)
- BRADLEY Bx-Toilet Tissue Disp, Surfac (5106-000000)
- SCRUBS Mounting Bracket, Wht, Powdr Coated Steel (49-13582)
- DEVILBISS AUTOMOTIVE REFINISHING TCK-121-K12 POLY TACK WIPES BX OF 12 (DV803817)
- MIDWEST RAKE Squeegee Frame, 24" L (78010)
- MIDWEST RAKE Roller Squeegee, 24", 60" Blue Handle (70924)
- MIDWEST RAKE Speed Squeegee, 24" L, 3/16" Notch, EPDM (47176)
- MIDWEST RAKE Speed Squeegee, 18 in, 15-20 Mil (47762)
- MIDWEST RAKE Gauge Rake Frame, 24" L, Handle Adapter (57000)
- MIDWEST RAKE Gauge Rake Frame, 24" L, 66" Handle (57001)
- VIKAN VIKAN Blue 20" Polypropylene Floor Squeegee (77533/29363)
- Midwest Rake Squeegees