Shop All Squeegees
Midwest Rake
Wire Gauge Rake, 24" L, 66" Yellow Handle
Mfr # 58624
Zoro # G7988307
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Powder-coated Aluminum
- Application Floor Coatings
- Squeegee Handle Included With Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Rake
- MFR # 58624
- Zoro # G7988307
- Country of Origin United States
- Category Squeegees
Details
Item | Wire Gauge Rake,24" L,66" Yellow Handle |
Material | Powder-coated Aluminum |
Application | Floor Coatings |
Squeegee Handle Included | With Handle |
Description
Item Wire Gauge Rake,24 In. L,66 In. Yellow Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRONCO 32 gal Round Trash Can, Orange (84103224)
- SKOUTS HONOR Urine Destroyer 35 oz (SH16UD35)
- GENUINE JOE Non-Para Spice Scent Urinal Screen, PK12 (GJO58332)
- ARMALY Heavy Duty Utility Sponge For Commercial 6-1/4 in. L 1 pc (00009)
- MIDWEST RAKE Speed Squeegee, 24" L, 3/16" Notch, Rubber (47152)
- MIDWEST RAKE Seal Coat Squeegee, 72", 82" Handle (76836)
- MIDWEST RAKE Squeegee, 24" L, 1/4" Notch Rubber Blade (78125)
- MIDWEST RAKE Speed Squeegee, 24 in, Flat Stiff (47850)
- MIDWEST RAKE Gauge Rake Frame, 12" L, Handle (57030)
- MIDWEST RAKE Speed Squeegee, 18 in, 50-60 Mil (47771)
- WEILER 24" Floor Squeegee, Straight, Metal Frame, Heavy-Duty Rubber Blade (45507)
- Midwest Rake Squeegees