Shop All Squeegees
Midwest Rake
Window Squeegee
Mfr # 78710
Zoro # G7988060
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Shape Flat
- Material Nitrile
- Application Windows
- Squeegee Handle Included Without Handle
- Width 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 78710
- Zoro # G7988060
- Country of Origin United States
- Category Squeegees
Dimensions
Width | 10" |
Details
Item | Window Squeegee |
Squeegee Blade Shape | Flat |
Material | Nitrile |
Application | Windows |
Squeegee Handle Included | Without Handle |
Product Type | Window Squeegee |
Description
Window Squeegee, Product Type Window Squeegee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Scrubbing Pad, Green, Size 14", Round, PK5 (402W22)
- BRADY Sorbents, 22 gal, 15 in x 19 in, Harsh Chemicals, Black, Red, Yellow, Polypropylene (CH100)
- SPILLTECH Sorbents, 23 gal, 18 in x 18 in, Universal, Gray, Polyester (GPIL1818)
- RID-X Powder Septic System Treatment 19.6 oz (1920083623)
- MIDWEST RAKE Speed Squeegee, 18 in, Flat Stiff (47750)
- MIDWEST RAKE Wire Gauge Rake, 36" L, Threaded Handle (58734)
- MIDWEST RAKE Gauge Rake Frame, 36" L, Handle Adapter (57010)
- MIDWEST RAKE Squeegee Frame, 24" L (78010)
- MIDWEST RAKE Speed Squeegee, 24" L, 1/8" Notch, EPDM (47175)
- MIDWEST RAKE Squeegee, Hand-Held, 3" Round Edge Blade (78708)
- ETTORE PRODUCTSMPANY 36 Curved FLR Squeegee (54536)
- Midwest Rake Squeegees