Shop All Squeegees
Midwest Rake
Topping Squeegee, 24"L, 3" Blade, 66"Handle
Mfr # 78602
Zoro # G7986329
product price: $80.19
/ea
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Squeegee Blade Shape Rounded Edge
- Material Neoprene Rubber
- Application Topping and Underlayment
- Squeegee Handle Included With Handle
- Squeegee Frame Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 78602
- Zoro # G7986329
- UPC # 046385786023
- Country of Origin United States
- Category Squeegees
Details
Item | Topping Squeegee,24"L,3" Blade,66"Handle |
Squeegee Blade Shape | Rounded Edge |
Material | Neoprene Rubber |
Application | Topping and Underlayment |
Squeegee Handle Included | With Handle |
Squeegee Frame Material | Aluminum |
Connection Type | Clamp Syle |
Description
Item Topping Squeegee,24 In.L,3 In. Blade,66 In.Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMREP Disinfectant Foam Cleaner, 19 fl oz (0.6 quart) Clean, White, 12 PK (AMR1001907)
- AMERICO Global Industrial„¢ 18" Stripping Pad, Maroon, 10 Per Case (420918)
- DIAL Body Wash, 1000mL, Bttl, Bl, PK8 (04031)
- SPRAYWAY Industrial C-60 Solvent Degreaser, 20oz (SW064-1)
- MIDWEST RAKE Speed Squeegee, 18 in, 50-60 Mil (47771)
- MIDWEST RAKE Seal Coat Squeegee, 36", 66" Alum Handle (76803)
- MIDWEST RAKE Speed Squeegee, 24 in, 25-30 Mil (47865)
- MIDWEST RAKE Seal Coat Squeegee, 30", 82" Alum Handle (76812)
- MIDWEST RAKE Seal Coat Squeegee, 60", 66" Alum Handle (76805)
- MIDWEST RAKE Straight Squeegee, 36", 66" Blue Handle (75936)
- RUBBERMAID COMMERCIAL Floor Squeegee, Heavy Duty, 30", Black (FG9C2900BLA)
- Midwest Rake Squeegees