Shop All Paint Roller Frames
Midwest Rake
Stub Roller on Radial Roller Frame, 9" L, Stub Roller, 9" Rollers
Mfr # 59758
Zoro # G7989637
product price: $61.75
/ea
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Style Stub Roller
- Cover Material Aluminum
- Features Special Surface Finish
- Surfaces Floors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 59758
- Zoro # G7989637
- UPC # 046385597582
- Country of Origin United States
- Category Paint Roller Frames
Dimensions
Roller Length | 9" |
Details
Item | Stub Roller on Radial Roller Frame,9" L |
Style | Stub Roller |
Cover Material | Aluminum |
Features | Special Surface Finish |
Surfaces | Floors |
Description
Stub Roller on Radial Roller Frame,9 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLD MASTERS Satin Clear Oil-Based Polyurethane Spray 12.8 oz (49610)
- NEWSTRIPE Striping Paint, 18 oz., Cover-Up Green, Water -Based (10002977)
- RUST-OLEUM Spray Paint, Bar-B-Que Black, Satin, 12 Oz (7778830)
- VARATHANE Ultimate Gloss Clear Oil-Based Polyurethane 1 qt (9041H)
- MIDWEST RAKE Spiked Roller, Blunt, 36" L, 13/16" Spikes, Blunt Spiked Roller, Aluminum Handle, 36" Rollers (59836)
- MIDWEST RAKE Ribbed Roller, 6" L x 2" dia., Wood Handle, Ribbed, Wood Handle, 6" Rollers (48326)
- MIDWEST RAKE Roller Frame, Medium-Duty, Aluminum, 36 in (59070)
- MIDWEST RAKE Paint Roller Frame, 24 in L Overall (59050)
- MIDWEST RAKE Roller Frame, Medium-Duty, Aluminum, 24 in (59050)
- MIDWEST RAKE Paint Roller Frame, Ribbed, Wood Handle, 9" Rollers (48329)
- BESTT LIEBCO PAINT ROLLER LTL JOHN 4"" (509439000)
- Midwest Rake Paint Rollers and Frames