Shop All Paint Roller Frames
Midwest Rake
Stub Roller, 24" L, Alum Frame, with Handle, Stub Roller, 24" Rollers
Mfr # 59774
Zoro # G7989731
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 24"
- Style Stub Roller
- Features Special Surface Finish, Threaded Handle
- Surfaces Floors
- Cover Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 59774
- Zoro # G7989731
- UPC # 046385597742
- Country of Origin United States
- Category Paint Roller Frames
Dimensions
Roller Length | 24" |
Details
Item | Stub Roller,24" L,Alum Frame,with Handle |
Style | Stub Roller |
Features | Special Surface Finish, Threaded Handle |
Surfaces | Floors |
Cover Material | Aluminum |
Description
Stub Roller,24 In. L,Alum Frame,with Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX Gloss Clear Brushing Lacquer 1 qt (155000000)
- GRACO 213 Uni-Tip Reversible Spray Tip (69-213)
- FASTCAP Wood Finishing Clip, PK4 (EFC)
- FOAMPRO MFG.. Paint Can Spout (61)
- MIDWEST RAKE Repl. Spiked Roller, 9" L, 13/16" Spikes, Replacement Blunt Spiked Roller, 9" Rollers (SA10013)
- MIDWEST RAKE Paint Roller Frame, 24 in L Overall (59050)
- MIDWEST RAKE Spiked Roller, Blunt, 36" L, 13/16" Spikes, Blunt Spiked Roller, Aluminum Handle, 36" Rollers (59836)
- MIDWEST RAKE Roller Frame, Medium-Duty, Aluminum, 36 in (59070)
- MIDWEST RAKE Paint Roller Frame, Ribbed, Wood Handle, 9" Rollers (48329)
- MIDWEST RAKE Paint Roller Frame, Frame, 24" Rollers (60113)
- WOOSTER R189 4 in. Traffic Liner (71497663245)
- Midwest Rake Paint Roller Frames