Shop All Paint Roller Covers
Midwest Rake
Stub Replacement Roller, 9" L
Mfr # SA10072
Zoro # G7989908
product price: $63.89
/ea
$63.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 9"
- Style Replacement Stub Roller
- Surfaces Floors
- Features Special Surface Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # SA10072
- Zoro # G7989908
- UPC # 046385090632
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Details
Item | Stub Replacement Roller,9" L |
Style | Replacement Stub Roller |
Surfaces | Floors |
Features | Special Surface Finish |
Description
Stub Replacement Roller,9 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Spray Paint, Flourescent Yellow Orange, Gloss, 11 oz (K03102777)
- THE BRUSH MAN 9”Cover, 3/8” Nap-Phenolic Core, 36PK (RC9-3/8-PHEN)
- RUST-OLEUM Epoxy Coating, Flat Finish, Armor Gray, Solvent Base (388962)
- MODERN MASTERS Metallic Paint, WaterBase, Blue, 1 pt (PA902)
- MIDWEST RAKE 36" Paint Roller Cover, 3/8" Nap, Woven (48050)
- MIDWEST RAKE 18" Paint Roller Cover, 1/2" Nap, Woven (48210)
- MIDWEST RAKE Stub Replacement Roller, 18" L (SA10073)
- MIDWEST RAKE 18" Paint Roller Cover, Phenolic (48019)
- MIDWEST RAKE Paint Roller Cover, 1/2 in Nap, 24 in L (59051)
- MIDWEST RAKE 9" Paint Roller Cover, 3/8" Nap, Woven (48203)
- LINZER Roller Cvr Polyes 5Pk 4X1/4In (MR200-5-4)
- Midwest Rake Paint Rollers and Frames