Shop All Paint Roller Covers
Midwest Rake
Stub Replacement Roller, 18" L
Mfr # SA10073
Zoro # G7989801
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 18"
- Surfaces Floors
- Style Replacement Stub Roller
- Features Special Surface Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Rake
- MFR # SA10073
- Zoro # G7989801
- UPC # 046385012474
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 18" |
Details
Item | Stub Replacement Roller,18" L |
Surfaces | Floors |
Style | Replacement Stub Roller |
Features | Special Surface Finish |
Description
Stub Replacement Roller,18 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS DeKups Adaer for SATA QCC Full Size (803850)
- SEM PRODUCTS HONDA BLACK BUMPER COATER AEROSOL (SE39293)
- ZINSSER Skid Tex Additive 1Lb (22242)
- MESSMERS WOOD Qt Uv Plus 250 Voc Semi-Transparent Oak Brown (CMS-604-4)
- MIDWEST RAKE 18" Floor Coating Roller, Polymer (48018)
- MIDWEST RAKE 9" Paint Roller Cover, 3/8" Nap, Woven (48203)
- MIDWEST RAKE 24" Paint Roller Cover, 1/2" Nap, Woven (48042)
- MIDWEST RAKE 24" Paint Roller Cover, 3/8" Nap, Woven (48040)
- MIDWEST RAKE 9" Paint Roller Cover, Polymer (48015)
- MIDWEST RAKE 36" Paint Roller Cover, 3/8" Nap, Woven (48050)
- THE BRUSH MAN 9” Poly Core Roller Cover, 3/8” Nap, 36PK (RC9-1/4-HD)
- Midwest Rake Paint Rollers and Frames